Specifications
Dimensions
- Body Size8
- Overall Height16.10 in
- Overall Length5.91 in
- Overall Width6.94 in
- Port Size1-1/2 NPT
- Weight7.20 lbs
Details
- Bowl Capacity6 oz
- Bowl MaterialMetal Bowl
- Drain MethodManual
- Drain TypeManual
- Element Life1 yr
- Filter Rating40 µm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Air Flow318 scfm
- Maximum Operating Pressure220 psi
- Micron Rating40 micron
- Port GenderFemale
- Proof Pressure220 psi
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)