Specifications
Dimensions
- Body Size8
- Overall Length5.91 in
- Port Size1-1/2 NPT
- Weight6.38 lbs
Details
- Bowl Capacity6 oz
- Bowl MaterialMetal Bowl
- Bowl OptionsWith Sight Glass
- Drain MethodManual
- Drain TypeManual
- Filter Rating40 µm
- Filter TypeModular Style Filter
- Maximum Air Flow318 scfm
- Maximum Operating Pressure220 psi
- Micron Rating40 micron
- Port GenderFemale
- Thread StandardNPT
Overview
Mfr description
NAF800-N14-78 AIR FILTER W/FILTRATIO