Motion
NAF811-N14-2-X181

SMC CORP OF AMERICA
NAF811-N14-2-X181

Modular Style Air Filter - 40 micron, 318 scfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #02004844
MFR #NAF811-N14-2-X181
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF811-N14-2-X181

Modular Style Air Filter - 40 micron, 318 scfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #02004844
MFR #NAF811-N14-2-X181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.91 in
  • Port Size
    1-1/2 NPT
  • Weight
    6.94 lbs

Details

  • Bowl Capacity
    6 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    318 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT

Overview

Mfr description
NAF811-N14-2-X181 FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought