Specifications
Dimensions
- Weight0.03 lbs
Details
- Accessory TypeTube Holder
- Country of OriginJP
- ManufacturerName (description attribute)SMC
- SeriesTUBING ACC
Overview
Mfr description
TM-08 TUBE HOLDER
- Multi-tube holder
- Tube O.D.: ø4, ø6, ø8, ø10, ø12
- Material: nylon, soft nylon, polyurethane
- Color: black