Motion
NAF911-N20
FILTER, AIR 2" NPT
Mi Item #02004852
MFR #NAF911-N20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER, AIR 2" NPT
Mi Item #02004852
MFR #NAF911-N20

Mfr description
NAF911-N20 FILTER, AIR 2" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    9
  • Overall Height
    19.29 in
  • Overall Length
    7.87 in
  • Overall Width
    12.02 in
  • Port Size
    2 NPT
  • Weight
    5.45 kg

Details

  • Bowl Capacity
    6 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    1 yr
  • Filter Rating
    40 µm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    530 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Proof Pressure
    220 psi
  • Series
    AF
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)