Motion
TMH-01J
TMH-01J BRKT, INLINE FLOW CTROL (10
Mi Item #02004872
MFR #TMH-01J
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TMH-01J BRKT, INLINE FLOW CTROL (10
Mi Item #02004872
MFR #TMH-01J

Mfr description
TMH-01J BRKT, INLINE FLOW CTROL (10
  • Holder for securing speed controller
  • KQ or KJ One-touch fittings
  • Metric and inch sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.60/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.1250 in, 3.17 mm
  • Tube Size
    1/8 in

Details

  • Actuation
    Manual
  • Applicable Tubing
    Polypropylene
  • Material
    Polypropylene
  • Operating Temperature Range
    -20 to 60 °C
  • Type
    Holder for Speed Controller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)