Overview
Mfr description
NAFD3000-N02B-2 MICRO MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Filter Rating0.01 µm
- Maximum Air Flow8.5 cfm
- Bowl OptionsMetal Without Sight Glass
- Port Size1/4 NPT
- Maximum Operating Pressure220 psi
- Drain TypeManual
- Body Size30
- Overall Length2.09 in
- Overall Height5.59 in
- Thread StandardNPT
- Bowl Capacity0.78 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data