Motion
TMH-11
TMH-11 BRKT, INLINE FLOW CTRL
Mi Item #02004901
MFR #TMH-11
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TMH-11 BRKT, INLINE FLOW CTRL
Mi Item #02004901
MFR #TMH-11

Mfr description
TMH-11 BRKT, INLINE FLOW CTRL
  • Holder for securing speed controller
  • KQ or KJ One-touch fittings
  • Metric and inch sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Output Port Size
    3/8 in
  • Tube Outside Diameter
    0.3750 in, 9.52 mm
  • Tube Size
    3/8 in

Details

  • Actuation
    Manual
  • Applicable Tubing
    Polypropylene
  • Material
    Polypropylene
  • Operating Temperature Range
    -20 to 60 °C
  • Port Connection Type
    Push to Connect
  • Type
    Holder for Speed Controller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)