Motion
AFD30-N02D-Z
Micro Mist Separator - 0.01 µm Rating, 8.5 cfm Air Flow Capacity, 220 psi Max, 1/4 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #02004902
MFR #AFD30-N02D-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 8.5 cfm Air Flow Capacity, 220 psi Max, 1/4 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #02004902
MFR #AFD30-N02D-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFD30-N02D-Z (OLD NAFD3000-N02D)

Specifications

  • Filter Type
    Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    8.5 cfm
  • Bowl Options
    Polycarbonate Bowl
  • Port Size
    1/4 NPT
  • Maximum Operating Pressure
    220 psi
  • Drain Type
    Automatic (Normally Open)
  • Oil Removal Capacity
    0.008 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    30
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,JIS,UL
  • Proof Pressure
    218 psi
  • Overall Length
    2.09 in
  • Overall Width
    0.64 in
  • Overall Height
    5.08 in
  • Thread Standard
    NPT
  • Bowl Capacity
    0.78 oz
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text