Specifications
Dimensions
- Tube Outside Diameter0.5000 in, 12.70 mm
- Tube Size1/2 in
Details
- ActuationManual
- Applicable TubingPolypropylene
- MaterialPolypropylene
- Operating Temperature Range-20 to 60 °C
- TypeHolder for Speed Controller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)