Specifications
Dimensions
- Body Size30
- Overall Height5.08 in
- Overall Length2.09 in
- Port Size3/8 NPT
- Weight0.64 lbs
Details
- Bowl Capacity0.78 oz
- Bowl OptionsPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- Filter Rating0.01 µm
- Filter TypeMist Separator
- Maximum Air Flow8.5 cfm
- Maximum Operating Pressure220 psi
- Thread StandardNPT