Motion
NAFD4000-N04-8

SMC CORP OF AMERICA
NAFD4000-N04-8

MICRO MIST SEPARATOR MOD *LQA
Mi Item #02004928
MFR #NAFD4000-N04-8
Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAFD4000-N04-8

MICRO MIST SEPARATOR MOD *LQA
Mi Item #02004928
MFR #NAFD4000-N04-8

Mfr description
NAFD4000-N04-8 MICRO MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.35/each

Specifications

Dimensions

  • Body Size
    40
  • Overall Length
    2.76 in
  • Port Size
    1/2 NPT
  • Weight
    1.19 lbs

Details

  • Bowl Capacity
    1.52 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    21 cfm
  • Maximum Operating Pressure
    220 psi
  • Series
    AFD
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)