Overview
Mfr description
NAFD4000-N06D MICRO MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Filter Rating0.01 µm
- Maximum Air Flow21 cfm
- Bowl OptionsPolycarbonate Bowl
- Port Size3/4 NPT
- Maximum Operating Pressure220 psi
- Drain TypeAutomatic (Normally Closed)
- Body Size40
- Overall Length2.76 in
- Thread StandardNPT
- Bowl Capacity1.52 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data