Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAFM2000-N01B-C

Oil Removing Filter - 0.03 µm Rating, 7 cfm Air Flow Capacity, 220 psi Max, 1/8 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #02004964
MFR #NAFM2000-N01B-C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAFM2000-N01B-C SEP, MIST 1/8"NPT

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    7 cfm
  • Bowl Options
    Polycarbonate Bowl
  • Port Size
    1/8 NPT
  • Maximum Operating Pressure
    220 psi
  • Drain Type
    Manual
  • Body Size
    20
  • Overall Length
    1.57 in
  • Overall Height
    3.84 in
  • Thread Standard
    NPT
  • Bowl Capacity
    0.27 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text