Motion
NAFM2000-N02-CR

SMC CORP OF AMERICA
NAFM2000-N02-CR

MIST SEPARATOR MODULAR *LQA
MI ITEM #02004977
MFR #NAFM2000-N02-CR
Price$43.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAFM2000-N02-CR

MIST SEPARATOR MODULAR *LQA
MI ITEM #02004977
MFR #NAFM2000-N02-CR

Mfr description
NAFM2000-N02-CR MIST SEPARATOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.90/each

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    3.84 in
  • Overall Length
    1.57 in
  • Port Size
    1/4 NPT
  • Weight
    190 g

Details

  • Bowl Capacity
    0.27 oz
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Automatic
  • Filter Rating
    0.03 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    7 cfm
  • Maximum Operating Pressure
    220 psi
  • Series
    AFM
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)