Overview
Mfr description
NAFM2000-N02D-6C MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Filter Rating0.03 µm
- Maximum Air Flow7 cfm
- Bowl OptionsNylon Bowl with Guard
- Port Size1/4 NPT
- Maximum Operating Pressure220 psi
- Drain TypeManual
- Body Size20
- Overall Length1.57 in
- Overall Height4.74 in
- Thread StandardNPT
- Bowl Capacity0.27 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data