Overview
Mfr description
NAFM3000-N02C-2 MIST SEP 1/4" NPT
Specifications
- Filter TypeMist Separator
- Filter Rating0.03 µm
- Maximum Air Flow16 cfm
- Bowl OptionsMetal Without Sight Glass
- Port Size1/4 NPT
- Maximum Operating Pressure220 psi
- Drain TypeAutomatic
- Body Size30
- Overall Length2.09 in
- Overall Height5.59 in
- Thread StandardNPT
- Bowl Capacity0.78 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data