Motion
NAFM3000-N02D-6

SMC CORP OF AMERICA
NAFM3000-N02D-6

MIST SEPARATOR MODULAR *LQA
MI ITEM #02004995
MFR #NAFM3000-N02D-6
List Price$66.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAFM3000-N02D-6

MIST SEPARATOR MODULAR *LQA
MI ITEM #02004995
MFR #NAFM3000-N02D-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.65/each for your price

Overview

Mfr description
NAFM3000-N02D-6 MIST SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Port Size
    1/4 NPT
  • Drain Type
    Manual
  • Maximum Air Flow
    16 cfm
  • Bowl Options
    Nylon Bowl
  • Series
    AFM
  • Body Size
    30
  • Filter Rating
    0.03 µm
  • Element Life
    1 yr
  • Bowl Capacity
    0.78 oz
  • Fluid Comp
    Air
  • Overall Length
    2.09 in
  • Overall Width
    0.64 in
  • Overall Height
    5.08 in
  • Maximum Operating Pressure
    220 psi
  • Proof Pressure
    218 psi
  • Max Operating Temperature
    140 °F
  • Thread Standard
    NPT
  • Oil Removal Capacity
    0.8 ppm
  • Weight
    0.29 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text