Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAFM3000-N03-8

Oil Removing Filter - 0.03 µm Rating, 16 cfm Air Flow Capacity, 220 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #02004998
MFR #NAFM3000-N03-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAFM3000-N03-8 MIST SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    16 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/8 NPT
  • Maximum Operating Pressure
    220 psi
  • Drain Type
    Manual
  • Body Size
    30
  • Overall Length
    2.09 in
  • Overall Height
    6.38 in
  • Thread Standard
    NPT
  • Bowl Capacity
    0.78 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text