Motion
NAFM3000-N03D-2R

SMC CORP OF AMERICA
NAFM3000-N03D-2R

Oil Removing Filter - 0.03 µm Rating, 16 cfm Air Flow Capacity, 220 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl
Mi Item #02005008
MFR #NAFM3000-N03D-2R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAFM3000-N03D-2R

Oil Removing Filter - 0.03 µm Rating, 16 cfm Air Flow Capacity, 220 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl
Mi Item #02005008
MFR #NAFM3000-N03D-2R

Mfr description
NAFM3000-N03D-2R MIST SEPARATOR MODU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Overall Height
    5.59 in
  • Overall Length
    2.09 in
  • Port Size
    3/8 NPT

Details

  • Bowl Capacity
    0.78 oz
  • Bowl Options
    Metal Bowl
  • Drain Type
    Manual
  • Filter Rating
    0.03 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    16 cfm
  • Maximum Operating Pressure
    220 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)