Overview
Mfr description
NAFM4000-N03B-2 MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Filter Rating0.03 µm
- Maximum Air Flow39 cfm
- Bowl OptionsMetal Bowl
- Port Size3/8 NPT
- Maximum Operating Pressure220 psi
- Drain TypeManual
- Body Size40
- Overall Length2.76 in
- Overall Height7.01 in
- Thread StandardNPT
- Bowl Capacity1.52 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data