Motion
NAFM4000-N04B

SMC CORP OF AMERICA
NAFM4000-N04B

Oil Removing Filter - 0.03 µm Rating, 39 cfm Air Flow Capacity, 220 psi Max, 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #02005027
MFR #NAFM4000-N04B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAFM4000-N04B

Oil Removing Filter - 0.03 µm Rating, 39 cfm Air Flow Capacity, 220 psi Max, 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #02005027
MFR #NAFM4000-N04B

Mfr description
NAFM4000-N04B MIST-SEP 1/2" NPT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Overall Length
    2.76 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    1.52 oz
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Filter Rating
    0.03 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    39 cfm
  • Maximum Operating Pressure
    220 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)