Motion
NAK6000-N06
SMC® NAK6000-N06 Pneumatic Check Valve, +0.02MPa Crack Press., +1.5MPa Proof Press., Inline Piping, 200mm² Flow Coeff.
MI ITEM #02005047
MFR #NAK6000-N06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® NAK6000-N06 Pneumatic Check Valve, +0.02MPa Crack Press., +1.5MPa Proof Press., Inline Piping, 200mm² Flow Coeff.
MI ITEM #02005047
MFR #NAK6000-N06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAK6000-N06 CHECK VALVE 3/4" NPT

Specifications

  • Piping Type
    Inline
  • Port Size
    3/4 NPT
  • Cracking Pressure
    +0.02 MPa
  • Body Material
    Aluminum
  • Actuation
    Direct Acting Pneumatic
  • Action
    Direct
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.02 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Width
    50 mm
  • Flow Coefficient Cv Flow Factor Kv
    200 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    95 mm
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text