Motion
NAL1000-M5-3
LUBRICATOR MODULAR *LQA
MI ITEM #02005064
MFR #NAL1000-M5-3
List Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR MODULAR *LQA
MI ITEM #02005064
MFR #NAL1000-M5-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.30/each for your price

Overview

Mfr description
NAL1000-M5-3 LUBRICATOR MODULAR

Specifications

  • Bowl Material
    Plastic
  • Maximum Flow Rate
    3.5 cfm
  • Bowl Capacity
    0.24 oz
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    .98 in
  • Overall Height
    3.21 in
  • Series
    AL
  • Manufacturer Catalog
  • Weight
    70.307 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text