Motion
NAL2000-N01-3CR

SMC CORP OF AMERICA
NAL2000-N01-3CR

LUBRICATOR MODULAR *LQA
MI ITEM #02005086
MFR #NAL2000-N01-3CR
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL2000-N01-3CR

LUBRICATOR MODULAR *LQA
MI ITEM #02005086
MFR #NAL2000-N01-3CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.15/each

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    4.80 in
  • Overall Length
    1.57 in
  • Overall Width
    40 mm
  • Weight
    0.22 kg

Details

  • Bowl Capacity
    4.40 oz
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bowl Guard, Drain Cock
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    28 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    0.85 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
  • Standards Met
    ANSI

Overview

Mfr description
NAL2000-N01-3CR LUBRICATOR MODULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought