Motion
NAL2000-N01B-3C

SMC CORP OF AMERICA
NAL2000-N01B-3C

Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 28 ft³/min, Polycarbonate Bowl
MI ITEM #02005100
MFR #NAL2000-N01B-3C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL2000-N01B-3C

Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 28 ft³/min, Polycarbonate Bowl
MI ITEM #02005100
MFR #NAL2000-N01B-3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAL2000-N01B-3C LUBE UNIT 1/8"NPT

Specifications

  • Body Size
    20
  • Bowl Options
    Guard
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Bowl Capacity
    4.40 oz
  • Maximum Flow Rate
    28 cfm
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    1.57 in
  • Overall Height
    4.80 in
  • Includes
    Bracket
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text