Motion
TPS0425W-20
Polyolefin Tubing - Air/Water/Nitrogen, 2.5 mm, 0.098 in ID, 4 mm, 0.158 in OD, 20 m Length
MI ITEM #02005222
MFR #TPS0425W-20
Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Tubing - Air/Water/Nitrogen, 2.5 mm, 0.098 in ID, 4 mm, 0.158 in OD, 20 m Length
MI ITEM #02005222
MFR #TPS0425W-20

Mfr description
TPS0425W-20 TUBING
  • Soft polyolefin tubing
  • Available in 6 different colors
  • Available in 20m or 100m bundles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.95/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.158 in, 4 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    White
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Nitrogen
  • Fluid Type
    Air, Nitrogen Gas, Pure Water
  • Hardness
    Shore D 54
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Polyolefin Resin
  • Typical Applications
    Clean Room, General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)