Motion
TRB0604BU-100

SMC CORP OF AMERICA
TRB0604BU-100

Flame Resistant Double-Layer Nylon Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
MI ITEM #02005225
MFR #TRB0604BU-100
Price$242.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TRB0604BU-100

Flame Resistant Double-Layer Nylon Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
MI ITEM #02005225
MFR #TRB0604BU-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$242.25/each

Specifications

Dimensions

  • Length
    100 m
  • Minimum Bend Radius
    15 mm
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 53
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    PVC Outer Layer is Equivalent to UL-94, Standard V-0
  • Operating Pressure At Room Temp
    145 psi
  • Physical Resistance
    Abrasion, Chemical, Fire, Impact, Thermal
  • Tube Material
    Nylon 11 (Inner) / PVC (Outer)
  • Typical Applications
    Flame Resistance, General Purpose Air/Water

Overview

Mfr description
TRB0604BU-100 TUBING, BLUE, 100M
  • Double layer nylon tubing
  • Flame resistant
  • Equivalent to UL-94 standard V-0
  • Suitable for air and water piping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought