Motion
TRS0603BU-20
Flame Resistant Soft Nylon Tubing - Air/Water, 3 mm, 0.118 in ID, 6 mm, 0.236 in OD, 20 m Length, 17 mm Min Bend Radius
MI ITEM #02005261
MFR #TRS0603BU-20
List Price$53.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Soft Nylon Tubing - Air/Water, 3 mm, 0.118 in ID, 6 mm, 0.236 in OD, 20 m Length, 17 mm Min Bend Radius
MI ITEM #02005261
MFR #TRS0603BU-20

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$53.55/each for your price

Overview

Mfr description
TRS0603BU-20 TUBING

Specifications

  • Physical Resistance
    Abrasion, Chemical, Fire, Impact, Thermal
  • Country of Origin
    JP
  • Tube Inner Diameter
    0.118 in, 3 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    174 psi
  • Minimum Bend Radius
    17 mm
  • Color
    Blue
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 48
  • Tube Material
    Fire Resistant Soft Nylon
  • Material Specification
    UL-94 Standard V-0
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text