Motion
TRS0603W-100
Flame Resistant Soft Nylon Tubing - Air/Water, 3 mm, 0.118 in ID, 6 mm, 0.236 in OD, 100 m Length, 17 mm Min Bend Radius
MI ITEM #02005263
MFR #TRS0603W-100
Price$267.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Soft Nylon Tubing - Air/Water, 3 mm, 0.118 in ID, 6 mm, 0.236 in OD, 100 m Length, 17 mm Min Bend Radius
MI ITEM #02005263
MFR #TRS0603W-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.20/each

Specifications

Dimensions

  • Length
    100 m
  • Minimum Bend Radius
    17 mm
  • Tube Inner Diameter
    0.118 in, 3 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    White
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 48
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    UL-94 Standard V-0
  • Operating Pressure At Room Temp
    174 psi
  • Tube Material
    Fire Resistant Soft Nylon
  • Typical Applications
    Flame Resistance, General Purpose Air/Water

Overview

Mfr description
TRS0603W-100 TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought