Motion
TRS0805BU-100

SMC CORP OF AMERICA
TRS0805BU-100

Flame Resistant Soft Nylon Tubing - Air/Water, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 100 m Length, 19 mm Min Bend Radius
Mi Item #02005267
MFR #TRS0805BU-100
Price$362.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TRS0805BU-100

Flame Resistant Soft Nylon Tubing - Air/Water, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 100 m Length, 19 mm Min Bend Radius
Mi Item #02005267
MFR #TRS0805BU-100

Mfr description
TRS0805BU-100 TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.30/each

Specifications

Dimensions

  • Length
    100 m
  • Minimum Bend Radius
    19 mm
  • Tube Inner Diameter
    0.197 in, 5 mm
  • Tube Outer Diameter
    0.313 in, 8 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 48
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    UL-94 Standard V-0
  • Operating Pressure At Room Temp
    174 psi
  • Physical Resistance
    Abrasion, Chemical, Fire, Impact, Thermal
  • Tube Material
    Fire Resistant Soft Nylon
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)