Motion
TS0425R-100-X3

SMC CORP OF AMERICA
TS0425R-100-X3

Soft Nylon Tubing - Air Only, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 100 m Length, 12 mm Min Bend Radius
MI ITEM #02005298
MFR #TS0425R-100-X3
Your Price$52.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TS0425R-100-X3

Soft Nylon Tubing - Air Only, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 100 m Length, 12 mm Min Bend Radius
MI ITEM #02005298
MFR #TS0425R-100-X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.20/each(List $64.60)

Overview

Mfr description
TS0425R-100-X3 TUBING, 100 METER ROL

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.156 in, 4 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    145 psi
  • Minimum Bend Radius
    12 mm
  • Color
    Red
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -4 °F
  • Hardness
    Shore D 70
  • Tube Material
    Nylon 11 + Nylon 12
  • Typical Applications
    General Purpose Air
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text