Motion
TS0806BU-20
Soft Nylon Tubing - Air Only, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 23 mm Min Bend Radius
Mi Item #02005318
MFR #TS0806BU-20
Price$33.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Nylon Tubing - Air Only, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 23 mm Min Bend Radius
Mi Item #02005318
MFR #TS0806BU-20

Mfr description
TS0806BU-20 TUBING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.80/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    23 mm
  • Tube Inner Diameter
    0.236 in, 6 mm
  • Tube Outer Diameter
    0.313 in, 8 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore D 70
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Operating Pressure At Room Temp
    145 psi
  • Physical Resistance
    Abrasion, Chemical, Impact, Thermal
  • Tube Material
    Nylon 11 + Nylon 12
  • Typical Applications
    General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)