Motion
TU0425BU-100
Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 100 m Length, 10 mm Min Bend Radius
MI ITEM #02005353
MFR #TU0425BU-100
Price$68.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 100 m Length, 10 mm Min Bend Radius
MI ITEM #02005353
MFR #TU0425BU-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.00/each

Specifications

Dimensions

  • Length
    14.5, 100 m
  • Minimum Bend Radius
    10 mm
  • Tube Inner Diameter
    2.5 mm, 0.098 in
  • Tube Outer Diameter
    4 mm, 0.156 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • Operating Pressure At Room Temp
    116 psi
  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
TU0425BU-100 TUBING, 100 METER ROLL
  • Available in 8 standard colors
  • Available in 2 roll sizes
  • Maximum operating pressure 0.8MPa at 20°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text