Motion
TUS0604YB-20
Polyurethane Tubing - Air/Water, 4 mm, 0.156 in ID, 6 mm, 0.236 in OD, 20 m Length
MI ITEM #02005550
MFR #TUS0604YB-20
Your Price$22.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 4 mm, 0.156 in ID, 6 mm, 0.236 in OD, 20 m Length
MI ITEM #02005550
MFR #TUS0604YB-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.91/each(List $28.34)

Overview

Mfr description
TUS0604YB-20 TUBING, SOFT POLYURETHA
  • Available in 8 standard colors
  • Soft polyurethane tubing
  • Suitable for piping in confined spaces
  • Extremely flexible
  • Maximum operating pressure 0.6MPa at 20°C

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.156 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Color
    Black
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text