Motion
T-VS7-8-FJG-D-3NM

SMC CORP OF AMERICA
T-VS7-8-FJG-D-3NM

SOLENOID VALVE
MI ITEM #02005626
MFR #T-VS7-8-FJG-D-3NM
Price$188.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
T-VS7-8-FJG-D-3NM

SOLENOID VALVE
MI ITEM #02005626
MFR #T-VS7-8-FJG-D-3NM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.35/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push Type (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
T-VS7-8-FJG-D-3NM SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought