Motion
TW04B-20
Coaxial Tubing - Air Only, 4 mm, 0.156 in OD, 20 m Length
Mi Item #02005659
MFR #TW04B-20
Price$51.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coaxial Tubing - Air Only, 4 mm, 0.156 in OD, 20 m Length
Mi Item #02005659
MFR #TW04B-20

Mfr description
TW04B-20 TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.70/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Outer Diameter
    0.156 in, 4 mm

Details

  • Color
    White
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Soft Nylon
  • Typical Applications
    Coaxial, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)