Motion
TW06B-20
Coaxial Tubing - Air Only, 6 mm, 0.236 in OD, 20 m Length
MI ITEM #02005660
MFR #TW06B-20
List Price$71.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coaxial Tubing - Air Only, 6 mm, 0.236 in OD, 20 m Length
MI ITEM #02005660
MFR #TW06B-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.85/each for your price

Overview

Mfr description
TW06B-20 TUBE

Specifications

  • Country of Origin
    JP
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Color
    White
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Tube Material
    Soft Nylon
  • Typical Applications
    Coaxial, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text