Motion
VAS2145-04
Solenoid-operated Air Control Valve - 2-Way, 1/2 in
Mi Item #02005778
MFR #VAS2145-04
Price$106.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, 1/2 in
Mi Item #02005778
MFR #VAS2145-04

Mfr description
VAS2145-04 VALVE, AIR PILOT, 2 PORT/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.11/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Flow Direction
    2-Way
  • For Use With Series
    VAS2000
  • Manifold Port(s)
    0.5000 in
  • Number Of Ports  
    2
  • Operating Medium
    Steam
  • Pilot Type
    Air Piloted
  • Series
    VAS2000
  • Valve Series
    VAS2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)