Motion
VDW250-5G-2-01N-H-F

SMC CORP OF AMERICA
VDW250-5G-2-01N-H-F

Air or Water Process Solenoid Valve - 1/8 NPT Port, Female, 24 V dc
Mi Item #02005851
MFR #VDW250-5G-2-01N-H-F
Price$40.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW250-5G-2-01N-H-F

Air or Water Process Solenoid Valve - 1/8 NPT Port, Female, 24 V dc
Mi Item #02005851
MFR #VDW250-5G-2-01N-H-F

Mfr description
VDW250-5G-2-01N-H-F VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.62/each

Specifications

Dimensions

  • Orifice Diameter
    1.6 mm
  • Overall Height
    27 mm
  • Overall Length
    71 mm
  • Overall Width
    27 mm
  • Port Size
    1/8 NPT
  • Weight
    1.54 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Low Vacuum, Water
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1.2 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +50 (Ambient) °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    3 W
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)