Motion
VEF2121-1-02
VEP/VEF, Electro-Pneumatic Proportional Valve
Mi Item #02005867
MFR #VEF2121-1-02
Price$225.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP/VEF, Electro-Pneumatic Proportional Valve
Mi Item #02005867
MFR #VEF2121-1-02

Mfr description
VEF2121-1-02 PROP HIGH FLOW VALVE
  • Electro-pneumatic proportional valve
  • Pressure type and flow type
  • Port sizes: 1/4, 3/8, 1/2, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.73/each

Specifications

Dimensions

  • Overall Height
    129 mm
  • Overall Length
    64 mm

Details

  • Action
    Direct
  • Actuation
    Direct Operated Solenoid
  • Body Material
    Aluminum
  • Normal State
    Normally Closed
  • Number Of Ports
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Number Of Ways
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Response Time
    0.03 s
  • Seal Material
    Nitrile
  • Solenoid Coil Resistance
    13
  • Solenoid Electrical Entry
    DIN Terminal
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)