Motion
VEP3120-1-03
VEP3120-1-03 VALVE, PROPORTIONAL 3/8
Mi Item #02005875
MFR #VEP3120-1-03
Price$219.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP3120-1-03 VALVE, PROPORTIONAL 3/8
Mi Item #02005875
MFR #VEP3120-1-03

Mfr description
VEP3120-1-03 VALVE, PROPORTIONAL 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.13/each

Specifications

Details

  • Hysteresis
    0.03
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa
  • Operating Temperature Range
    0 to 122 °F
  • Proof Pressure
    1.5 MPa
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Resistance
    13
  • Solenoid Electrical Entry
    DIN terminal
  • Solenoid Power Consumption
    13 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)