Motion
VER2000-02N
VER2000-02N VALVE AIR PILOT (NPT)
Mi Item #02005888
MFR #VER2000-02N
Price$404.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VER2000-02N VALVE AIR PILOT (NPT)
Mi Item #02005888
MFR #VER2000-02N

Mfr description
VER2000-02N VALVE AIR PILOT (NPT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.50/each

Specifications

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.9 Cv, 16 mm²
  • Hysteresis
    0.03
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa
  • Operating Temperature Range
    0 to 122 °F
  • Response Time
    0.04 s
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Resistance
    13
  • Solenoid Electrical Entry
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)