Motion
VEX1101-02N3DZ

SMC CORP OF AMERICA
VEX1101-02N3DZ

Power Valve
MI ITEM #02005896
MFR #VEX1101-02N3DZ
Price$160.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1101-02N3DZ

Power Valve
MI ITEM #02005896
MFR #VEX1101-02N3DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.59/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
VEX1101-02N3DZ POWER VALVE
  • Power valves series, regulator valve
  • Styles: air operated, external pilot solenoid
  • Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
  • Maximum operating pressure: 1.0MPa
  • Ambient & fluid temperature: 0 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought