Motion
VEX1101-02N5DZ-G

SMC CORP OF AMERICA
VEX1101-02N5DZ-G

Power Valve - Body Ported, 3 Port, 3 Position, Double Solenoid
MI ITEM #02005897
MFR #VEX1101-02N5DZ-G
Price$170.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1101-02N5DZ-G

Power Valve - Body Ported, 3 Port, 3 Position, Double Solenoid
MI ITEM #02005897
MFR #VEX1101-02N5DZ-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.16/each

Specifications

Dimensions

  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VEX1101-02N5DZ-G POWER VALVE, SGL SO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought