Motion
VEX1133-01N
VEX1133-01N POWER VALVE
Mi Item #02005899
MFR #VEX1133-01N
Price$144.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEX1133-01N POWER VALVE
Mi Item #02005899
MFR #VEX1133-01N

Mfr description
VEX1133-01N POWER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.89/each

Specifications

Details

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 140 °F
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)