Motion
VEX1201025DZ
Power Valve - Base Mounted, 3 Port, 3 Position, Double Solenoid
MI ITEM #02005909
MFR #VEX1201025DZ
List Price$174.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Valve - Base Mounted, 3 Port, 3 Position, Double Solenoid
MI ITEM #02005909
MFR #VEX1201025DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.53/each for your price

Overview

Mfr description
VEX1201-025DZ POWER VALVE
  • Power valves series, regulator valve
  • Styles: air operated, external pilot solenoid
  • Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
  • Maximum operating pressure: 1.0MPa
  • Ambient & fluid temperature: 0 to 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    32 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text