1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VEX1300-04N
VEX1*0, Power Valve, Regulator Valve
Mi Item #
02005915
MFR #
VEX1300-04N
Price
$174.95
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Valves
SMC CORP OF AMERICA VEX1300-04N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VEX1300-04N
VEX1*0, Power Valve, Regulator Valve
Mi Item #
02005915
MFR #
VEX1300-04N
Mfr description
VEX1300-04N POWER VALVE 1/2"NPT
Power valves series, regulator valve
Styles: air operated, external pilot solenoid
Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$174
.95
/each
Add to Cart
Specifications
Details
Hysteresis
0.03 MPa
Manual Operation Type
Air operated
Operating Temperature Range
0 to 50 °C
Set Pressure Range
0.05 to 0.9 MPa
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items