Motion
VEX1500-06N-G-X1

SMC CORP OF AMERICA
VEX1500-06N-G-X1

VEX1500-06N-G-X1 VALVE MEDIA
Mi Item #02005937
MFR #VEX1500-06N-G-X1
Price$443.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1500-06N-G-X1

VEX1500-06N-G-X1 VALVE MEDIA
Mi Item #02005937
MFR #VEX1500-06N-G-X1

Mfr description
VEX1500-06N-G-X1 VALVE MEDIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.11/each

Specifications

Details

  • Actuation
    Air Operated
  • Gauge Included
    Gauge Included
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)