Motion
VEX1500-10N-B

SMC CORP OF AMERICA
VEX1500-10N-B

Air Piloted Valve - 3 Position
Mi Item #02005940
MFR #VEX1500-10N-B
Price$347.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1500-10N-B

Air Piloted Valve - 3 Position
Mi Item #02005940
MFR #VEX1500-10N-B

Mfr description
VEX1500-10N-B VALVE, MEDIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.54/each

Specifications

Dimensions

  • Port 1 Size/Type
    1 NPT

Details

  • Flow Direction
    3-Way
  • Manufacturer Product Page
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    Max 1 MPa, Max 145 psi
  • Operating Temperature Range
    32 to 122 °F
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)